Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
DY XTL 13/16X1-9/16 Laminated Wrap, Black/White
Mfr # DYM1868705
Zoro # G701859287
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility XTL 300; XTL 500
- Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM1868705
- Zoro # G701859287
- UPC # 71701000675
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | XTL 300; XTL 500 |
Item | XTL Laminated Wire/Cable Wrap |
Color | Black/White |
Material | Vinyl |
Description
Glossy wire/cable wraps feature a laminated overwrap to protect your printed areas from oil, chemicals, moisture, abrasion and fading. Thermal transfer printing technology protects from smearing and fading for long-lasting print visibility. Pre-sized design helps facilitate batch label printing to improve productivity. Wire/cable wraps are perfect for flat surface labeling, such as bar codes, faceplates, shelves, bins, beams and more. Wraps are designed for compatible Dymo handheld, industrial labelmakers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- NMC Caution Sound Horn Proceed Slowly Sign, C608PB (C608PB)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- DYMO Label, White, Labels/Roll: 250 (30911)
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- DYMO LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll (1933081)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- Dymo Label Maker Tapes, Labels, Signs & Tags