Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green
Mfr # 45019
Zoro # G006437241
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
- Material Polyester Coated
- Label Maker Tape Finish Glossy
- Legend Color Black Print on Green Tape
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 45019
- Zoro # G006437241
- UPC # 71701450197
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Size - text | 0.5" x 23 ft |
Details
Printer Series Compatibility | DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes |
Item | Label Maker Supplies |
Material | Polyester Coated |
Label Maker Tape Finish | Glossy |
Legend Color | Black Print on Green Tape |
Ink Color | Black |
Adhesive | Self-Adhesive |
Features | Label-Maker Tape Roll—Perfect for many tasks around the home or office, can be removed without leaving adhesive residue. |
Label Color | Green |
Rolls Per Unit | 1 |
Description
Designed to work with LabelManager and LabelWriter Duo label makers, DYMO D1 labels are both high quality and versatile enough to handle most labeling tasks. Available in multiple color combinations and widths, this label maker tape is a great way to get organized. The label cassettes also print using thermal transfer technology which prints without expensive ink or toner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7341-10.5W)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113143)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- 3M Safety Glasses, Yellow Anti-Fog (SF603SGAF)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18487)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- DYMO 18488 Rhino 1/2'' x 11 1/2' Black on White Flexible Nylon Industrial Label Tape (328DYM18488)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- Dymo Label Maker Tapes, Labels, Signs & Tags