Shop All Printer Labels
Dymo
D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White
Mfr # 45113
Zoro # G4066999
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes
- Color White
- Background Color White
- Material Polyester Coated
- Legend Color Black Print on White Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 45113
- Zoro # G4066999
- UPC # 71701451132
- Country of Origin Belgium
- Category Printer Labels
Details
Item | Label Maker Supplies |
Printer Series Compatibility | DYMO® LabelManager®; DYMO® LabelPoint™; DYMO® LabelWriter® Duo; DYMO® Rhino; Older DYMO® Label Printers That Use D1 Tapes |
Color | White |
Background Color | White |
Material | Polyester Coated |
Legend Color | Black Print on White Tape |
Label Maker Tape Finish | Glossy |
Adhesive | Self-Adhesive |
Features | Label-Maker Tape Roll—Perfect for many tasks around the home or office, can be removed without leaving adhesive residue. |
Printed Text Color | Black |
Rolls Per Unit | 1 |
Description
DYMO® D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST Everest 5045WH-HPK Deluxe Wheeled Backpack - Hot Pink (5045WH-HPK)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- C.K Electricians Scissors 140mm (492001)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- DYMO Printer Label, 1-1/8" 3-1/2" L (30320)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- DYMO Printer Label, 1" W, 2-1/8" (30336)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- Dymo Printer Labels