Shop All Label Makers & Printers
Dymo Corp
Dymo® LabelWriter® 4XL, 7" X 7-3/8" X 5-3/8"
Mfr # 1755120
Zoro # G705301447
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo Corp
- MFR # 1755120
- Zoro # G705301447
- UPC # 71701057068
- Country of Origin China
- Category Label Makers & Printers
Description
Dymo labelwriter 4xl, 7" x 7-3/8" x 5-3/8" tackles high-volume shipping, mailing and business labeling jobs. Prints large label formats including all-in-one 4 x 6 shipping labels, bulk mailing and warehouse labels. Plus, it prints dozens more label styles and sizes for use with file folders, name badges and more. Includes dymo productivity software featuring dymo label version 8 that enables you to create labels right from your pc or mac, even directly from text in popular software programs such as microsoft word, outlook, quickbooks and other programs. The included dymo stamps postage labels let you print usps-approved postage labels from your desktopno monthly fee, contracts or commitments required. Verify addresses and zip+4 codes with address fixer and scan your paper files and convert them to digital with dymo file, both included. 300 dpi resolution delivers crisp text, graphics and barcodes. Cost-effective, efficient direct thermal printingno ink or toner required features prints a 4" x 6" labels, plus dozens of existing dymo labelwriter label styles and sizes for a variety of office and commercial uses. prints up to 53 labels per minute* or 3.2"/second (*4 line address label) prints in high resolution - 300 dpi, ideal for text, graphics and barcodes. thermal printing needs no ink or toner. dymo stamps postage labels let you print usps-approved postage labels. pc and mac-compatible - windows 2000 and xp, windows vista, mac os 10 (10.3.9 or later) scan your paper files and convert them to digital with dymo file. cost-effective direct thermal printing. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (HP 200)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- RUBBERMAID LabelWriter 5XL Direct Thermal Printer - Monochrome - Label Print - Ethernet - USB - Black (DYM2112554)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- Dymo Corp Label Makers & Printers