Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, Black/White, Labels/Roll: Continuous
Mfr # 1868810
Zoro # G0463331
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 1/2"
- Length 9-1/2 ft.
- Material Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868810
- Zoro # G0463331
- UPC # 071701001894
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 9-1/2 ft. |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in x 18 ft |
Roll Width | 1/2 in |
Roll Length | 8 9/10 ft |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Material Series Rhino Labels, Double-Sided Printable No, Label Material Polyolefin, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Compatible Mfr Part Number 1868813, 1868814, 1868815, Label Color Black/White, Label Finish Gloss, Printer Series Compatibility XTL-300, XTL-300 Kit, XTL-500 Kit, Roll Length 8 9/10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- Dymo Safety Labels