Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, Black/White, Labels/Roll: Continuous
Mfr # 1868809
Zoro # G0463340
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 1/4"
- Length 18 ft.
- Material Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1868809
- Zoro # G0463340
- UPC # 071701001887
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Length | 18 ft. |
Roll Length | 18 ft |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in x 18 ft |
Roll Width | 1/4 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Material Series Rhino Labels, Double-Sided Printable No, Label Material Polyolefin, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Compatible Mfr Part Number 1868813, 1868814, 1868815, Label Color Black/White, Label Finish Gloss, Printer Series Compatibility XTL-300, XTL-300 Kit, XTL-500 Kit, Roll Length 18 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 1-1/8X4-1/2, PK25 (JL22010O)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805442)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- DYMO Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print (18444)
- DYMO Label, 9/16"" X 3-7/16"", 6X130 Pk (DYM2050812)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- Dymo Label Maker Tapes, Labels, Signs & Tags