Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, Black/White, Labels/Roll: Continuous
Mfr # 1868755
Zoro # G0463395
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Width 2"
- Length 23 ft.
- Material Vinyl
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1868755
- Zoro # G0463395
- UPC # 071701001344
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 23 ft. |
Roll Size | 2 in x 23 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Length | 23 ft |
Overall Length | 2-27/32" |
Overall Width | 2-9/16" |
Overall Height | 4-47/64" |
Tape Width | 2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 2 in, Material Properties Halogen Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 23 ft, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 1, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- SURTEK Comfort Safety Glasses with Dark Shield (137661)
- CENTURION 1-1/2 in. W X 2-1/4 in. L String Tags 100 pk (9161563)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- DYMO Label, White, Labels/Roll: 250 (30911)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- Dymo Safety Labels