Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, Black/White, Labels/Roll: 250
Mfr # 1868705
Zoro # G0463605
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 13/16"
- Length 1-9/16"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1868705
- Zoro # G0463605
- UPC # 071701000675
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13/16" |
Length | 1-9/16" |
Label Height | 39 mm |
Label Size | 39 mm x 21 mm |
Label Width | 21 mm |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Compatible Mfr Part Number 1868813, 1868814, 1868815, Label Color White, Label Height 39 mm, Label Width 21 mm, Printer Series Compatibility XTL-300, XTL-300 Kit, XTL-500 Kit, For Print Method Thermal Transfer, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- DYMO Label, Lw 2.25"" X 1.25"" (DYM30334)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18445)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- Dymo Safety Labels