Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Dymo
Cartridge Label, 1.6 In W, Vinyl (Discontinued)
Mfr # 1868708
Zoro # G0463596
This Product is Discontinued
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 1-1/2"
- Length 1-9/16"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868708
- Zoro # G0463596
- UPC # 071701000705
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1-9/16" |
Label Height | 1 9/16 in |
Minimum Wire Diameter | 0.08 in |
Maximum Wire Diameter | 0.12 in |
Label Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Compatible Mfr Part Number XTL 500, Label Color White, Label Height 1 9/16 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility DYMO XTL, For Print Method Thermal Transfer, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.