Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Dymo
Cartridge Label, 1.0 In W, Yellow, Vinyl (Discontinued)
Mfr # 1868773
Zoro # G1652345
This Product is Discontinued
Key Features
- Printer Series Compatibility DYMO XTL
- Width 1"
- Length 23 ft.
- Material Vinyl
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868773
- Zoro # G1652345
- UPC # 071701001528
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 23 ft. |
Label Width | 1 in |
Roll Size | 1 in x 23 ft |
Roll Length | 23 ft |
Label Size (WxL) | 1 in |
Overall Height | 4-47/64" |
Tape Width | 1" |
Overall Length | 2-27/32" |
Overall Width | 1-3/8" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 23 ft, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 1, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.