Shop All Label Maker Tapes, Labels, Signs & Tags
Dymo
Cartridge Label, 0.8 In W, Vinyl
Mfr # 1868704
Zoro # G0463611
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 13/16"
- Length 13/16"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1868704
- Zoro # G0463611
- UPC # 071701000668
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13/16" |
Length | 13/16" |
Label Height | 21 mm |
Label Size | 21 mm x 21 mm |
Label Width | 21 mm |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21HN24, 21HN25, 43PD07, Compatible Mfr Part Number 1868813, 1868814, 1868815, Label Color White, Label Height 21 mm, Label Width 21 mm, Printer Series Compatibility XTL-300, XTL-300 Kit, XTL-500 Kit, For Print Method Thermal Transfer, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Wash, Bottle, 16 oz. (203-32-000454-0000)
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- DYMO Label Tape, 0.5", Yellow (91332)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- DYMO -Rhino 1 in. Label Black Vinyl White Printer (784-1805432)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- DYMO Label, Lw 2.25"" X 1.25"" (DYM30334)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- Dymo Safety Labels