Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Dymo
Cartridge Label, 0.25 In W, Poly (Discontinued)
Mfr # 1868735
Zoro # G0463508
This Product is Discontinued
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black/White
- Width 1/4"
- Length 29-13/16 ft.
- Material Permanent Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 1868735
- Zoro # G0463508
- UPC # 071701001146
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Length | 29-13/16 ft. |
Label Size (WxL) | 6 mm x 1/4 in |
Roll Size | 1/4 in x 29 13/16 ft |
Label Width | 1/4 in |
Roll Length | 29 13/16 ft |
Label Height | 6 mm |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color White, Label Finish Gloss, Label Height 6 mm, Label Material Polyester, Label Width 1/4 in, Material Properties Halogen Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 29 13/16 ft, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 81
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.