Shop All Bench and Floor Scales
This Product is Discontinued
Dymo By Pelouze
Digital Shipping Scale 250 lb. Capacity (Discontinued)
Mfr # PEL1776112
Zoro # G6427690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weighing Units Grams; Kilograms; Ounces; Pounds
- Capacity 250 lbs
- Power Source USB Cable (Included), AC Adapter (Included) or 3 AAA Batteries (Sold Separately)
- Color Black/Silver
- Net Weight 9.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo By Pelouze
- MFR # PEL1776112
- Zoro # G6427690
- UPC # 092980000927
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Size | 11.8 x 11.8 |
Details
Weighing Units | Grams; Kilograms; Ounces; Pounds |
Capacity | 250 lbs |
Item | Digital Shipping Scale,250 lb.,Black |
Power Source | USB Cable (Included), AC Adapter (Included) or 3 AAA Batteries (Sold Separately) |
Color | Black/Silver |
Net Weight | 9.9 lbs |
Product Type | Bench Scale |
Application | Packages, Office, Warehouse |
Description
Digital Shipping Scale,250 lb.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.