Shop All Bench and Floor Scales
Dymo By Pelouze
Digital Postal Scale 25 lb. Capacity
Mfr # PEL1772059
Zoro # G6427718
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Grams; Kilograms; Ounces; Pounds
- Capacity 25 lbs
- Net Weight 3.3 lbs
- Power Source USB Cable (Included) or 3 AAA Batteries (Sold Separately)
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo By Pelouze
- MFR # PEL1772059
- Zoro # G6427718
- UPC # 071701058478
- Country of Origin China
- Category Bench and Floor Scales
Details
Weighing Units | Grams; Kilograms; Ounces; Pounds |
Capacity | 25 lbs |
Item | Digital Postal Scale,25 lb.,Silver |
Net Weight | 3.3 lbs |
Power Source | USB Cable (Included) or 3 AAA Batteries (Sold Separately) |
Color | Black/Silver |
Application | Letter, Envelope, Packages, Home, Small Office |
Description
Digital Postal Scale,25 lb.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- CREATIVE CONVERTING Gold Holographic Serpentine Streamer, 6.5'x0.25", 6PK (020255)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- AMERICAN ART CLAY CO American Art Clay AMA90054E-3 Permoplast Non Hardning Clay Green - 3 Each (AMA90054E-3)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- DYMO BY PELOUZE Digital Postal Scale 5 lb. Capacity (PEL1772056)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- OPTIMA SCALES Optima Scales OP-915SS-1620-400 NTEP Stainless Steel Waterproof Bench Scale - 16 x 20 in.; 400 x 0.05 lb. (OP-915SS-1620-400)
- Dymo By Pelouze Shipping & Packing Scales