Shop All Identification Labels
Dymo
Badge, Name, Adhesive, Expirin Pk
Mfr # DYM30911
Zoro # G001818236
product price: $41.35
/pk 250, $0.17/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color White
- Labels per Roll 250
- Type Name Badge Label
- Printer Series Compatibility Dymo LabelWriter 450 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # DYM30911
- Zoro # G001818236
- UPC # 71701309112
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 4" |
Max. Label Width | 2-1/4" |
Details
Shape | Rectangle |
Color | White |
Labels per Roll | 250 |
Item | LabelWriter Time-expire Name Badge Labels |
Type | Name Badge Label |
Printer Series Compatibility | Dymo LabelWriter 450 Series |
Description
LabelWriter name badge labels are the fastest and most efficient way to create name badges for visitors and company meetings. Compatible with DYMO LabelWriter printers EL60, Turbo and CoStar LabelWriter XL Plus, Turbo, 320, 330, 330 Turbo, 400, 400 Turbo, Twin Turbo and DuoTurbo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Faceform, For C50 (72601-53)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0022)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR (STAFGPU-10)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- DYMO Label, Price Tag, We Pk (DYM30373)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- NEVS Patient SDK Labels - Thermal Transfer 1" x 3" (SDK 3 X 1)
- AVERY Printable Blank Oval Labels, 1-1/8, PK63 (80502)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- Dymo Safety Labels