Shop All Label Maker & Printer Accessories
This Product is Discontinued
Dymo
Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/Yellow (Discontinued)
Mfr # 45808
Zoro # G3098487
This Product is Discontinued
Key Features
- For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
- Width 3/4"
- Length 23 ft.
- Color Black/Yellow
- Printer Series Compatibility ExecuLabel LM350, ExecuLabel LP350, Label Manager 120P, Label Manager 220P, Label Manager 360D, Label Manager 450D, Label Manager PCII, LabelWriter DUO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 45808
- Zoro # G3098487
- UPC # 071701458087
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 3/4" |
Length | 23 ft. |
Tape Width | 3/4" |
Label Width | 3/4 in |
Roll Length | 23 ft |
Roll Size | 3/4 in x 23 ft |
Label Size (WxL) | 3/4 in |
Description
Continuous Label Roll Cartridge, Label Color Yellow, Label Material Polyester, Label Width 3/4 in, Printer Series Compatibility ExecuLabel LM350, ExecuLabel LP350, Label Manager 120P, Label Manager 220P, Label Manager 360D, Label Manager 450D, Label Manager PCII, LabelWriter DUO, Ribbon Color Black, Roll Length 23 ft, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -0.4 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Application Multipurpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.