Shop All Label Maker & Printer Accessories
Dymo
Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Clear
Mfr # 45010
Zoro # G2590104
original price:
$20.25
10% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LabelWriter 450 Turbo, 450 Twin Turbo, 450 Duo, 4XL, 400 Turbo, 400 Twin Turbo, 400 Duo
- Width 1/2"
- Length 23 ft.
- Color Black/Clear
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 45010
- Zoro # G2590104
- UPC # 071701450104
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Width | 1/2" |
Length | 23 ft. |
Tape Width | 1/2" |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Roll Length | 23 ft |
Roll Size | 1/2 in x 23 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M342, 4NHN1, 51VM58, Compatible Mfr Part Number 1754488, 1768960, 1790415, 1815990, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron (PLBC1290GR)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- ADVANTUS Grip-A-Strip Display Rail, 48, Aluminum (2010)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- DYMO Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/White (45803)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- DYMO AC Adapter for Label Maker (40077)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- Dymo Label Maker & Printer Accessories