Shop All Printer Labels
Dymo
Address Label, Self-Adhesive, White, PK2
Mfr # 30252
Zoro # G6593076
product price: $36.45
/pk 2, $18.23/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30252
- Zoro # G6593076
- UPC # 097043302529
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.12 x 3.5 |
Details
Item | Address Label,Self-Adhesive,White,PK2 |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Label Maker Tape Finish | Matte |
Product Type | Address Label,Self-Adhesive,White,PK2 |
Features | Address Labels |
Weight | 0.755 lbs |
Labels Per Roll | 350 |
Rolls Per Unit | 2 |
Labels Per Unit | 700 |
Printed Text Color | Black |
Description
Address Label,Self-Adhesive,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 24", Kraft, 5/Bundle (493U53)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO Address Label, Large, 260/Roll, White, PK2 (30321)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- DYMO Printer Label, 1" W, 2-1/8" (30336)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- AVERY Label, Neon, Remvable, 2X4, Ast 120PK (AVE6481)
- Dymo Printer Labels