Shop All Printer Labels
Dymo
Address Label, Large, 260/Roll, White, PK2
Mfr # 30321
Zoro # G6593021
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30321
- Zoro # G6593021
- UPC # 071701303219
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.4 x 3.5 |
Details
Item | Address Label,Large,260/Roll,White,PK2 |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Label Maker Tape Finish | Matte |
Weight | 0.77 lbs |
Features | Address Labels |
Labels Per Roll | 260 |
Rolls Per Unit | 2 |
Labels Per Unit | 520 |
Printed Text Color | Black |
Description
Address Label,Large,260/Roll,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- TAPE LOGIC Tape Logic® Labels, "This End Up", 4" x 8", Red/White, 500/Roll (SCL904)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- DYMO Address Label, Self-Adhesive, White, PK2 (30252)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- Dymo Printer Labels