Shop All Printer Labels
Dymo
Address Label, 2.25x1.25", White, PK1000
Mfr # 30334
Zoro # G6593006
product price: $48.89
/pk 1000, $0.05/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Adhesive Self-Adhesive
- Material Paper
- Total Number of Labels 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30334
- Zoro # G6593006
- UPC # 097043303342
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.25 x 2.25 |
Details
Item | Address Label,2.25x1.25",White,PK1000 |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Adhesive | Self-Adhesive |
Material | Paper |
Total Number of Labels | 1000 |
Label Maker Tape Finish | Matte |
Background Color | White |
Product Type | Address Label,2.25x1.25",White,PK1000 |
Features | Printable |
Weight | 0.844 lbs |
Labels Per Roll | 1000 |
Rolls Per Unit | 1 |
Printed Text Color | Black |
Description
Address Label,2.25x1.25 In.,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- FISKARS 5 Herb Snips (310020-1002)
- PRESSMAN Giant Snakes And Ladders™ Game (102506)
- NINJATEK Eel Midnight 1.75Mm .5Kg (3DEL0117505)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- DYMO Printer Label, 1" W, 2-1/8" (30336)
- BUSINESS SOURCE Filing Labels, Laser/Inkjet, 2/3"x 3-7/16", 750/PK, White PK (BSN26151)
- Dymo Printer Labels