Shop All Printer Labels
Dymo
Address Label, 1-1/8x3-1/2, White, PK520
Mfr # 30572
Zoro # G6592997
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility All DYMO® LabelWriter® Label Printers
- Color White
- Material Paper
- Adhesive Self-Adhesive
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 30572
- Zoro # G6592997
- UPC # 071701305725
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.12 x 3.5 |
Details
Item | Address Label,1-1/8x3-1/2,White,PK520 |
Printer Series Compatibility | All DYMO® LabelWriter® Label Printers |
Color | White |
Material | Paper |
Adhesive | Self-Adhesive |
Label Maker Tape Finish | Matte |
Background Color | White |
Printer Series Compatability | Dymo LabelWriter 450 Series |
Features | Address Labels |
Weight | 0.604 lbs |
Labels Per Roll | 260 |
Rolls Per Unit | 2 |
Printed Text Color | Black |
Labels Per Unit | 520 |
Description
Address Label,1-1/8x3-1/2,White,PK520, Package Quantity 520
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- ILC Replacement For EREPLACEMENTS, CE411A (CE411A)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- DYMO D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White (45113)
- DYMO Address Label, Self-Adhesive, White, PK2 (30252)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- BRADY Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10 (8210-C)
- Dymo Printer Labels