Shop All Printer Labels
Dymo
4" x 2-5/16" Black/White Shipping Labels, Pk250
Mfr # 1763982
Zoro # G4596812
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Height 2-5/16"
- Label Height 2 5/16 in
- Material Poly
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dymo
- MFR # 1763982
- Zoro # G4596812
- UPC # 071701058539
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 2-5/16" |
Label Height | 2 5/16 in |
Width | 4" |
Label Width | 4 in |
Core Dia. | 1 in |
Details
Color | Black/White |
Item | Printer Label |
Material | Poly |
Labels per Roll | 250 |
Adhesive | Yes |
Label Color | White |
Rolls per Case | 1 |
For Print Method | Direct Thermal |
Printer Compatibility | Desk Top Label Printer |
Shape | Rectangle |
Features | Heat Resistant, Blood Resistant, Fat Resistant, Alcohol Resistant, Weather Resistant, Solvent Resistant, Tearing Resistant, Oil Resistant |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 2 5/16 in, Label Color White, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 1, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- SPARCO PRODUCTS Plastic Clipboard (BSN01869)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- ASP 2 Color Foot Print 55# Paper Floor Mats, 17" X 22", 500 Per Box Pk (120)
- DYMO Printer Label, 1" W, 2-1/8" (30336)
- DYMO Address Label, Large, 260/Roll, White, PK2 (30321)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Yw (DYM18433)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- BUSINESS SOURCE CD/DVD Labels, Laser/inkjet, 300/PK, White 300PK (BSN26149)
- Dymo Printer Labels