Shop All Shipping Labels
Dymo
4" x 2-1/8" Black/White Shipping Labels, Pk220
Mfr # 30323
Zoro # G4607714
product price: $23.89
/pk 220, $0.11/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Height 2-1/8"
- Material Paper
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 30323
- Zoro # G4607714
- UPC # 071701303233
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 2-1/8" |
Label Width | 4 in |
Width | 4" |
Label Height | 2 1/8 in |
Core Dia. | 1 in |
Details
Color | Black/White |
Item | Printer Label |
Material | Paper |
Rolls per Case | 1 |
Labels per Roll | 220 |
Adhesive | Yes |
Printer Compatibility | Desk Top Label Printer |
For Print Method | Direct Thermal |
Label Color | White |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 2 1/8 in, Label Color White, Core Dia. 1 in, Labels per Roll 220, Rolls per Case 1, Package Quantity 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- DYMO ADDRESS LBLS WHITE 1-1/8X3-1/2 2ROL (30251)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- DYMO 30256 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Labels 300 Count Roll (328DYM30256)
- DYMO Label, Shpg/Pc Pstg, We, 220Rl Pk (DYM30323)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- Dymo Shipping Labels