Shop All Shipping Labels
Dymo
30256 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Labels 300 Count Roll
Mfr # 328DYM30256
Zoro # G111576811
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dymo
- MFR # 328DYM30256
- Zoro # G111576811
- Country of Origin United States
- Category Shipping Labels
Description
Quickly and easily label packages with this DYMO 30256 LabelWriter 2 5/16'' x 4'' white shipping permanent self-adhesive label roll. This label features a crisp white color perfect for any application. Plus the self-adhesive makes it easy to label boxes and envelopes. Once you've customized your labels using a DYMO label maker sold separately simply bend the paper back and peel your label off. The self-adhesive back will adhere securely to a variety of surfaces.This label is perfect for customizing with text logos and graphics for a fun easy way to add a special touch to everyday organization. Thermal transfer printing eliminates the need for ink or toner in your compatible label maker bringing out black print on your white labels. With 300 labels per roll you can be sure this DYMO label roll will keep your establishment well stocked for all of your organizational needs.Label Dimensions:Length: 4''Width: 2 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 14", Kraft, 15/Bundle (55VM28)
- CLASSIC CREST Envelope, Classic, Nat, #10 Pk (NEE2803300)
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk (DYM2050768)
- DYMO Label, Lw, 3/4"" X 2"", 6 X500 Pk (DYM2050766)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- DYMO LW Address Labels, 1.13 in. x 3.5 in., White, 350/Roll, PK12, 12PK (2050768)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK5 (2026404)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- Dymo Package Labels & Shipping Equipment