Shop All Industrial Markers
Dykem
Tube Marker, Medium Tip, Red Color Family, Ink
Mfr # 83316
Zoro # G3597571
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 1 hr
- Features 1 oz Tube Size, Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
- Marker Type Permanent
- Max. Temp. 400 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 83316
- Zoro # G3597571
- UPC # 753769833166
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1/8 in |
Marking Tool Tip Size Group | Medium |
Description
Tube Marker, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Red, Container Format Squeeze Tube, Dry Time Less than 1 hr, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material None, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Tube Marker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- GONGE Bouncing River Stone (G2126)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83317)
- DYKEM Tube Marker, Medium Tip, Green Color Family, Ink (83315)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83318)
- DYKEM Paint Marker, Medium Tip, Light Blue Color Family, Paint (84008)
- DYKEM Paint Marker, Fine Tip, Black Color Family, Paint (41003)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81221)
- Dykem Industrial Markers