Shop All Industrial Markers
Dykem
Tube Marker, Medium Tip, Blue Color Family, Ink
Mfr # 83418
Zoro # G5612560
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 1 min
- Features Highly Visible Fluorescent Color Paste; Meets BOEING Specification, BMS8-45H, Type I/III; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Visually Detect Loose Nuts And Bolts; Excellent Adhesion
- Marker Type Permanent
- Max. Temp. 120 Degrees F
- Tip Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 83418
- Zoro # G5612560
- UPC # 753769834187
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1/8 in |
Marking Tool Tip Size Group | Medium |
Description
Tube Marker, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45H, Type I/III, Color Blue, Container Format Squeeze Tube, Dry Time Less than 1 min, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material None, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature -4 Degrees F, Pigment Material Ink, Product Type Tube Marker
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Faxed" Ink Stamp, w/Blank Window, 1/2"x1-5/8", Red Ink (XST1350)
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- HIGHLIGHT INDUSTRIES Stretch Wrap Bundler, 24 In. (760002)
- LEXMARK Black Extra High Yield Rtrn Pr, B251X00 (B251X00)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- DYKEM Paint Marker, White, Detergent Removable (44146)
- DYKEM Paint Marker, Fine Tip, Black Color Family, Paint (41003)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- DYKEM Paint Markers, DALO TEXTILE - YELLOW #3P (23066)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- Dykem Industrial Markers