Shop All Stencil Ink
This Product is Discontinued
Dykem
Transparent Staining Color, 1 Gal., Black (Discontinued)
Mfr # 81731
Zoro # G4533952
This Product is Discontinued
Key Features
- Color Black
- Container Size 1 gal
- Waterproof Yes
- Container Style Jug
- Heat Resistant (Deg. F) 400 to 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 81731
- Zoro # G4533952
- UPC # 753769817319
- Country of Origin Unknown
- Category Stencil Ink
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Color | Black |
Waterproof | Yes |
Container Style | Jug |
Heat Resistant (Deg. F) | 400 to 500 |
Item - Layout Fluids | Transparent Staining Color |
Item | Machining Layout Fluid |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Characteristics | Dries quickly to the touch. Adheres without flaking and scaling.Will also repel oils. Will not settel or separate. |
Weather Resistant | Yes |
VOC Content | 87.21%/753g/L |
Fluid Consistency | Liquid |
Flash Point | 53 Degrees F |
Container Type | Bottle |
Features | Apply by Brushing, Dipping, Flaking or Scaling, Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Stamping, Resists Cracking, Spraying |
Fluid Clarity | Transparent |
Form | Liquid |
Description
Machining Layout Fluid, Container Size 1 gal, Bottle, Liquid, Black, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Apply by Brushing, Dipping, Flaking or Scaling, Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Stamping, Resists Cracking, Spraying, Flash Point 53 Degrees F, Fluid Clarity Transparent, Form Liquid
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.