Shop All Industrial Markers
Dykem
Paint Marker, White, Detergent Removable
Mfr # 44146
Zoro # G7260379
product price: $5.59
/ea
Sold in multiples of 48 for $268.32
$268.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Fiber
- Color White
- Tip Size Group Medium
- Pigment Permanence Removable
- Pigment Material Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 44146
- Zoro # G7260379
- UPC # 084353441468
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size Group | Medium |
Details
Item | Paint Marker |
Tip Material | Fiber |
Color | White |
Pigment Permanence | Removable |
Pigment Material | Paint |
Pigment Color | White |
Minimum Application Temperature | -50 Degrees F |
Description
Paint Marker, Dry Time 25 to 35 sec, Minimum Application Temperature -50 Degrees F, Pigment Color White, Pigment Material Paint, Pigment Permanence Removable, Tip Material Fiber, Tip Size Group Medium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Black, PK15 (50912)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Ink (91105)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- DYKEM Paint Marker, Medium Tip, Brown Color Family, Paint (84010)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Ink (91106)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84003)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- Dykem Industrial Markers