Shop All Industrial Markers
Dykem
Paint Marker, Medium Tip, Yellow Color Family, Ink
Mfr # 91694
Zoro # G4849245
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Features Quality Control, Interchangeable and Replaceable Tips, Remove with 10 pH or Higher Detergent, No Ghosting, 15 to 20 sec Drying Time
- Green Environmental Attribute Xylene-Free
- Marker Type Temporary
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 91694
- Zoro # G4849245
- UPC # 084353916942
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Metal, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker, Pigment Base Type Solvent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Ink (91985)
- DYKEM Paint Marker, Medium Tip, White Color Family, Ink (91146)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83418)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84004)
- DYKEM Tube Marker, Medium Tip, Pink Color Family, Ink (83420)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- Dykem Industrial Markers