Shop All Industrial Markers
Dykem
Paint Marker, Medium Tip, Green Color Family, Paint
Mfr # 84207
Zoro # G1826505
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Features Write Through Oil, Grease and Outdoor Conditions
- Green Environmental Attribute Hazardous Air Pollutants and Xylene-Free; Tested and Confirms to EU RoHS Requirements
- Marker Type Permanent
- Max. Temp. 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 84207
- Zoro # G1826505
- UPC # 084353842074
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Valve, Compatible Surfaces Concrete, Glass, Leather, Metal, Plastic, Rubber, Stone, Vinyl, Wood, Dry Time 25 to 35 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 350 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 0 Degrees F, Minimum Performance Temperature 0 Degrees F, NSF Registered No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Cutter, Steel Strapping (MIP-2100)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- XEROX Xerox Waste Toner Cartridge, 30000 Yield (108R01416)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84204)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- DYKEM Dykem Brite-Mark Regular Line Yellow Marker (8030-8404)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (91938)
- DYKEM Industrial Marker, Medium Tip, Clear Color Family, Ink (91195-1)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- Dykem Industrial Markers