Shop All Layout Fluids
Dykem
Opaque Staining Color, Gallon, Red
Mfr # 81791
Zoro # G0457703
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Jug
- Container Size 1 gal
- Color Red
- Waterproof Yes
- Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 81791
- Zoro # G0457703
- UPC # 753769817913
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Jug |
Color | Red |
Waterproof | Yes |
Item | Machining Layout Fluid |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Characteristics | Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Weather Resistant | Yes |
Heat Resistant (Deg. F) | 350 |
Container Type | Jug |
Fluid Clarity | Opaque |
Specific Gravity | 0.9 @ 70 Degrees F |
Features | Dries Quickly and Resists Moisture, Grease, Oils |
Form | Liquid |
VOC Content | 80.2%/798g/L |
Flash Point | 24 Degrees F |
Fluid Consistency | Liquid |
Description
Machining Layout Fluid, Container Size 1 gal, Jug, Liquid, Red, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Dries Quickly and Resists Moisture, Grease, Oils, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- DYKEM Opaque Staining Color, Gallon, Dark Green (81706)
- SPRAYON Layout Fluid Remover, 12.75 Oz. Net (SC0606000)
- Dykem Layout Fluids