Shop All Layout Fluids
Dykem
Opaque Staining Color, Gallon, Lite Green
Mfr # 81708
Zoro # G1036287
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Jug
- Container Size 1 gal
- Color Light Green
- Size 1 gal.
- Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 81708
- Zoro # G1036287
- UPC # 753769817081
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Jug |
Color | Light Green |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Item | Machining Layout Fluid |
Heat Resistant (Deg. F) | 350 |
Waterproof | Yes |
Weather Resistant | Yes |
Characteristics | Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
VOC Content | 86.36%/771g/L |
Flash Point | 24 Degrees F |
Fluid Clarity | Opaque |
Fluid Consistency | Liquid |
Form | Liquid |
Container Type | Bottle |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
Description
Machining Layout Fluid, Container Size 1 gal, Bottle, Liquid, Light Green, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-04FP (6506-06-04)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- Dykem Layout Fluids