Shop All Layout Fluids
Dykem
Opaque Staining Color, Gallon, Lite Blue
Mfr # 81725
Zoro # G0323635
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Jug
- Container Size 1 gal
- Color Light Blue
- Weather Resistant Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 81725
- Zoro # G0323635
- UPC # 753769817258
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Jug |
Color | Light Blue |
Weather Resistant | Yes |
Waterproof | Yes |
Characteristics | Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Heat Resistant (Deg. F) | 350 |
Item | Machining Layout Fluid |
Form | Liquid |
Flash Point | 24 Degrees F |
Container Type | Bottle |
Fluid Clarity | Opaque |
VOC Content | 86.36%/771g/L |
Fluid Consistency | Liquid |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
Description
Machining Layout Fluid, Container Size 1 gal, Bottle, Liquid, Light Blue, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 125 PSI (SRV765-114-125)
- GLOBAL 2 1/2" ID Set Screw Collar, Stl, Zinc (GSC-250-Z)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- DYKEM Opaque Staining Color, Gallon, Orange, (81713)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- DYKEM Layout Fluid, Steel Blue, 4 Oz (80300)
- DYKEM Layout Fluid, Steel Red(TM), 4 oz (80396)
- Dykem Machine Fluids