Shop All Layout Fluids
Dykem
Opaque Staining Color, Gallon, Black
Mfr # 81724
Zoro # G1183384
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Jug
- Container Size 1 gal
- Color Black
- Characteristics Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
- Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 81724
- Zoro # G1183384
- UPC # 753769817241
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Jug |
Color | Black |
Characteristics | Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Heat Resistant (Deg. F) | 350 |
Item | Machining Layout Fluid |
Waterproof | Yes |
Weather Resistant | Yes |
Fluid Clarity | Opaque |
Form | Liquid |
Container Type | Aerosol Can |
VOC Content | 86.36%/771g/L |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
Fluid Consistency | Liquid |
Flash Point | 24 Degrees F |
Description
Machining Layout Fluid, Container Size 1 gal, Aerosol Can, Liquid, Black, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In (MF0060475)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- DYKEM Opaque Staining Color, 8 oz, Dark Blue (81478)
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- DYKEM Opaque Staining Color, Gallon, Orange, (81713)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- Dykem Layout Fluids