Shop All Layout Fluids
Dykem
Opaque Staining Color, 8 oz, Red
Mfr # 81491
Zoro # G3010691
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Bottle
- Container Size 8 oz
- Color Red
- Weather Resistant Yes
- Size 8-oz. Brush-In-Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 81491
- Zoro # G3010691
- UPC # 753769814912
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 8 oz |
Size | 8-oz. Brush-In-Cap |
Details
Item - Layout Fluids | Opaque Staining Color |
Container Style | Bottle |
Color | Red |
Item | Machining Layout Fluid |
Weather Resistant | Yes |
Characteristics | Brush-In-Cap, Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin |
Heat Resistant (Deg. F) | 350 |
Waterproof | Yes |
Application | Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Fluid Clarity | Opaque |
Container Type | Bottle |
Fluid Consistency | Liquid |
VOC Content | 86.36%/771g/L |
Flash Point | 24 Degrees F |
Form | Liquid |
Features | Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking |
Description
Machining Layout Fluid, Container Size 8 oz, Bottle, Liquid, Red, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B148 V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (6L219)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- DYKEM Layout Fluid, Steel Blue, 2 oz. (80200)
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- DYKEM Layout Fluid, Steel Blue, 4 Oz (80300)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- STARRETT Layout Fluid, Liquid, Blue, 4 oz. (1610-4)
- Dykem Machine Fluids