Shop All Layout Fluids
Dykem
Layout Fluid, Steel Red(TM), 930 mL
Mfr # 80696
Zoro # G3466793
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Form Liquid
- Container Style Bottle
- Container Size 31.5 oz
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 80696
- Zoro # G3466793
- UPC # 753769806962
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 31.5 oz |
Size | 930 mL |
Details
Item - Layout Fluids | Layout Fluid |
Item | Machining Layout Fluid |
Container Type | Bottle |
Form | Liquid |
Container Style | Bottle |
Color | Red |
Application | Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers |
Flash Point (F) | 53 |
Type | STEEL RED |
VOC Content | 93.89%/797g/L |
Standards | OSHA 29 CFR 1910.1200 |
Characteristics | Felt Tip Applicator , Uniform Deep Color, Prevents Glare, Dries in Minutes, Toluene Free, Thin Film, Will Not Crack or Chip |
Specific Gravity | Less Than 1 |
Features | Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain |
Flash Point | 53 Degrees F |
Fluid Consistency | Liquid |
Fluid Clarity | Transparent |
Description
Machining Layout Fluid, Container Size 31.5 oz, Bottle, Liquid, Red, Application Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, Features Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain, Flash Point 53 Degrees F, Fluid Clarity Transparent, Form Liquid
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- GATES G31400-0606, Air Brake Union (SureLok) (G31400-0606)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- DYKEM Opaque Staining Color, Gallon, Lite Green (81708)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- DYKEM Opaque Staining Color, 8 oz, White (81427)
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- Dykem Machine Fluids