Shop All Layout Fluids
Dykem
Layout Fluid, Steel Blue, 930 mL
Mfr # 80600
Zoro # G2213407
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Bottle
- Container Size 31.5 oz
- Color Blue
- Characteristics Dry Quickly, Allowing Minimal Preparation Time Before Scribing
- Size 930 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 80600
- Zoro # G2213407
- UPC # 753769806009
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 31.5 oz |
Size | 930 mL |
Details
Item - Layout Fluids | Layout Fluid |
Container Style | Bottle |
Color | Blue |
Item | Machining Layout Fluid |
Characteristics | Dry Quickly, Allowing Minimal Preparation Time Before Scribing |
Container Type | Bottle |
Application | Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers |
Standards | A-A 59168;ECA-L3194 |
Fluid Consistency | Liquid |
VOC Content | 93% to 96% |
Specific Gravity | Less Than 1 |
Features | Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain |
Form | Liquid |
Flash Point | 53 Degrees F |
Description
Machining Layout Fluid, Container Size 31.5 oz, Bottle, Liquid, Blue, Application Use on Metals, Aluminum and Glass for Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, Features Deep Color, Dries Within Minutes, Prevents Glare and Eye Strain, Flash Point 53 Degrees F, Form Liquid
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP50X5/8)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 125 psi (SW10-0A125)
- DYKEM Opaque Staining Color, Gallon, Lite Blue (81725)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- DYKEM Layout Fluid, Blue, 1 gal. Jug (80700)
- DYKEM Opaque Staining Color, 8 oz, Dark Blue (81478)
- DYKEM Layout Fluid, Steel Blue, 2 oz. (80200)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- Dykem Machine Fluids