Shop All Layout Fluids
Dykem
Layout Fluid, Intense Blue, 0.55 oz
Mfr # 83307
Zoro # G0448682
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Tube
- Container Size 0.55 oz
- Color Blue
- Characteristics Soft, Uniform Paste, Non Drying, Non Hardening, Remains Pliable and Transferable
- Size 0.55 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 83307
- Zoro # G0448682
- UPC # 753769833074
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 0.55 oz |
Size | 0.55 oz. |
Details
Item - Layout Fluids | Layout Fluid |
Container Style | Tube |
Color | Blue |
Characteristics | Soft, Uniform Paste, Non Drying, Non Hardening, Remains Pliable and Transferable |
Container Type | Tube |
Flash Point (F) | 200 |
Application | Detects High Spots on Bearings;Gears and Other Close Fits |
Type | Hi Spot Blue |
Item | Machining Layout Fluid |
Specific Gravity | 0.95 |
Form | Paste |
Fluid Consistency | Paste |
Features | Film Remains Pliable and Transferable for Months, Never Dries Out, Transfers from One Surface to Another |
Description
Machining Layout Fluid, Container Size 0.55 oz, Tube, Paste, Blue, Application Detects High Spots on Bearings;Gears and Other Close Fits, Features Film Remains Pliable and Transferable for Months, Never Dries Out, Transfers from One Surface to Another, Form Paste
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 71.9 in L Outside (B69R)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- DYKEM Layout Fluid, Steel Blue, 4 Oz (80300)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- Dykem Layout Fluids