Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Yellow Color Family, Ink
Mfr # 44916
Zoro # G4849306
original price:
$8.69
10% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Purity Paint, Pocket Clip Design, Use for Welding, Aircraft Industries, Marine Industries, Power Plants, Automotive Plants and Oil, Natural Gas Refineries
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44916
- Zoro # G4849306
- UPC # 084353449167
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Stainless Steel, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance D50YP12, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Extra High Yield Cyan Inkjet Cartridge 1.2K YLD (LC105C)
- CANON LS100TS 10-Digit Calculator (5936A028)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- BROIL KING BroilKing Professional Stainless Jumbo Warming Tray - NWT-40S (NWT-40S)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44534)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44301)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (16043)
- DYKEM Dykem Brite-Mark Regular Line Red Marker (8030-8406)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- MARKAL Markal 434-96270 6.125 in. Starter Lead Pro Holders; Metal (434-96270)
- Dykem Industrial Markers