Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, White Color Family, Paint
Mfr # 44219
Zoro # G4849385
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Temperature, Range Color Code Up to 2000 Degrees F, Use for Glass, Metal and Ceramic, 45 sec to 1 min Drying Time
- Marker Type Permanent
- Max. Temp. 2,000 Degrees F
- Temp. Range 1550 Degrees F to 1650 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44219
- Zoro # G4849385
- UPC # 084353442199
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 2,000 Degrees F, Maximum Performance Temperature 2,000 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Performance Temperature 0 Degrees F, NSF Registered No, Paint Marker Format Marker, Pigment Base Type Solvent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Red (CT4-R)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- DYKEM Paint Marker, Extra Large Tip, Red Color Family, Ink (44106)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84004)
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- DYKEM Paint Marker, Medium Tip, Silver Color Family, Paint (84050)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Ink (91985)
- Dykem Industrial Markers