Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Red Color Family, Ink
Mfr # 44819
Zoro # G3668086
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Green Environmental Attribute Xylene-Free
- Marker Type Permanent
- Max. Temp. 300 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 44819
- Zoro # G3668086
- UPC # 084353001440
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 25 to 35 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature -20 Degrees F, Pigment Maximum Surface Temperature 300 Degrees F, Pigment Color Red, Pigment Material Ink, Pigment Permanence Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- SAUNDERS MFG Saunders Aluminum Storage Clipboard 21117 (21117)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84204)
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- DYKEM Paint Marker, Medium Tip, Light Blue Color Family, Paint (84008)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- Dykem Industrial Markers