Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Red Color Family, Ink
Mfr # 44301
Zoro # G4849349
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Purity Paint, Pocket Clip Design, Use for Welding, Aircraft Industries, Marine Industries, Power Plants, Automotive Plants and Oil, Natural Gas Refineries
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44301
- Zoro # G4849349
- UPC # 084353443011
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Stainless Steel, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance D50YP12, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- COOLCRAFTS Mesh Stackable Side Load Tray, Legal, Black (CO8725)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44916)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44534)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91694)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (16033)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- MARKAL Markal 434-83420 White P Paintstik Marker (434-83420)
- Dykem Industrial Markers