Shop All Industrial Markers
This Product is Discontinued
Dykem
Industrial Marker, Medium Tip, Red Color Family, Ink (Discontinued)
Mfr # 44002
Zoro # G4582277
This Product is Discontinued
Key Features
- Dry Time 45 sec. to 1 min.
- Features Excellent for Marking on Packaging Materials; Make Permanent Marks on Metal, Glass, Corrugated Board, Leather, Wood and More; 44 Style Marker Has a Heavy Duty Aluminum Body With Large Paint Capacity; 44 Style Marker Features a Threaded Barrel That can be Screwed Into a Jig or Fixture for a Continuous Marking Process; Bullet Tips are Replaceable to Assure Complete Use of Ink in Each Marker; Replacement Chisel Tips Available for the Action Marker 44; 6 to 8 Times the Writing Life of Most Other Capillary Markers of Comparable Size
- Green Environmental Attribute Does not Contain any Reportable HAPS or Xylene
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44002
- Zoro # G4582277
- UPC # 084353001143
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Details
Item | Industrial Marker |
Dry Time | 45 sec. to 1 min. |
Features | Excellent for Marking on Packaging Materials; Make Permanent Marks on Metal, Glass, Corrugated Board, Leather, Wood and More; 44 Style Marker Has a Heavy Duty Aluminum Body With Large Paint Capacity; 44 Style Marker Features a Threaded Barrel That can be Screwed Into a Jig or Fixture for a Continuous Marking Process; Bullet Tips are Replaceable to Assure Complete Use of Ink in Each Marker; Replacement Chisel Tips Available for the Action Marker 44; 6 to 8 Times the Writing Life of Most Other Capillary Markers of Comparable Size |
Green Environmental Attribute | Does not Contain any Reportable HAPS or Xylene |
Marker Type | Permanent |
Max. Temp. | 150 Degrees F |
NSF Certified | No |
Temp. Range | -20 Degrees F to 150 Degrees F |
Tip Material | Fiber |
Tip Style | Bullet and Chisel |
Color | Red |
Marking Tool Color Family | Reds |
Marking Tool Surface Material | Glass, Plastic, Rubber |
Marking Tool Base Material | Ink |
Marking Tool Tip Shape | Bullet |
Base Material | Ink |
Min. Temp. | -20 Degrees F |
Marking Tool Product Group | Industrial Markers |
Includes | Screw Cap with Clip |
Actuation Type | Valve |
Series | Action Marker 44 |
Description
Industrial Marker, Actuation Type Valve, Dry Time 45 sec. to 1 min., Includes Screw Cap with Clip, Tip Material Fiber, Tip Size Medium, Features Marks Withstand Dirt, Oil, Grease Extreme Weather Conditions and Degreasing Solvents, Interchangeable and Replaceable Felt Tip, 6 to 8 Times the Writing Life of Most Other Capillary Markers of Comparable Size, Xylene-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.