Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Blue Color Family, Paint
Mfr # 44094
Zoro # G4849391
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Temperature, Range Color Code Up to 2000 Degrees F, Use for Glass, Metal and Ceramic, 45 sec to 1 min Drying Time
- Marker Type Permanent
- Max. Temp. 2,000 Degrees F
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 44094
- Zoro # G4849391
- UPC # 084353440942
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 2,000 Degrees F, Maximum Performance Temperature 2,000 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Performance Temperature 0 Degrees F, NSF Registered No, Paint Marker Format Marker, Pigment Base Type Solvent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Paint (44250)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- DYKEM Tube Marker, Gray Color Family, Ink (83321)
- DYKEM Industrial Marker, Fine Tip, White Color Family, Paint (16080)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- Dykem Industrial Markers