Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Blue Color Family, Ink
Mfr # 44534
Zoro # G4849321
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Purity Paint, Pocket Clip Design, Use for Welding, Aircraft Industries, Marine Industries, Power Plants, Automotive Plants and Oil, Natural Gas Refineries
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44534
- Zoro # G4849321
- UPC # 084353445343
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Stainless Steel, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance D50YP12, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44404)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44301)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- DYKEM Tube Marker, White Color Family, Ink (83319)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44175)
- U-MARK A20 Paint Marker Red Rev tip 12/bx (10704)
- Dykem Industrial Markers