Shop All Industrial Markers
Dykem
Industrial Marker, Medium Tip, Black Color Family, Ink
Mfr # 44404
Zoro # G4849330
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 45 sec to 1 min
- Features High Purity Paint, Pocket Clip Design, Use for Welding, Aircraft Industries, Marine Industries, Power Plants, Automotive Plants and Oil, Natural Gas Refineries
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 44404
- Zoro # G4849330
- UPC # 084353444049
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Stainless Steel, Dry Time 45 sec to 1 min, GE Nuclear and Aircraft Engine Specification Compliance D50YP12, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature -20 Degrees F, Minimum Performance Temperature -20 Degrees F, NSF Registered No, Paint Marker Format Marker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- BLIP TOYS License 2 Play Funactic Foam Spray Foam Assorted 1 pc (70019-24)
- EXPO Expo® Dry Erase Markers, Black, 12/Case (BDEMARKERBK)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44301)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44916)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44534)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- DYKEM Paint Markers, DALO TEXTILE - YELLOW #3P (23066)
- IRWIN Crayon Lumber Wtrprf Bulk Blk (66404)
- Dykem Industrial Markers