Shop All Stencil Ink
Dykem
Industrial Ink, 1 Gal., Ultra Violet
Mfr # 82195
Zoro # G4543962
original price:
$248.99
5% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1 gal
- Waterproof Yes
- Heat Resistant (Deg. F) 400 to 500
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dykem
- MFR # 82195
- Zoro # G4543962
- UPC # 084353001594
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Color | Clear |
Waterproof | Yes |
Heat Resistant (Deg. F) | 400 to 500 |
Item | Machining Layout Fluid |
Weather Resistant | Yes |
Application | Permanent UV Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress |
Characteristics | 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible |
Container Style | Jug |
Item - Layout Fluids | Industrial Ultra Violet (UV) Ink |
Form | Liquid |
Fluid Consistency | Liquid |
Flash Point | 108 Degrees F |
VOC Content | 90%/809g/L |
Features | Displays Bright Fluorescent Color Under Black Light |
Container Type | Bottle |
Specific Gravity | Greater Than 1 @ 70 Degrees F |
Description
Machining Layout Fluid, Container Size 1 gal, Bottle, Liquid, Clear, Application Permanent UV Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Displays Bright Fluorescent Color Under Black Light, Flash Point 108 Degrees F, Form Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 80SCFM, 3/8" (R353T)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.00" OD (5V806)
- SPRAYON Stencil Ink, White (SC3105000)
- Dykem Machine Fluids