Shop All Permanent Markers
Dykem
Dykem 253-44404 44 High Purity Action Marker Black
Mfr # 253-44404
Zoro # G504172880
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dykem
- MFR # 253-44404
- Zoro # G504172880
- UPC # 764769444047
- Country of Origin United States
- Category Permanent Markers
Description
44 High Purity Action Marker Black.
Paint will not contaminate or adversely affect surface being marked.
Low in chlorides.
Valve action fiber tip.
Dye and pigment based ink.
Pen cap clip fits on pocket or clipboard.
Threaded end can be screwed into a jig or apparatus for continuous identification application.
Color: Black.
Tip Type: Medium.
Barrel Size: 44.
Applicable Materials: Glass, Most Metals, Ceramic.
Applications: Welding, Aircraft Industries, Ship/Boat/Marine Industries, Power Plants, Automotive Plants.
Type: High Purity Marker.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case (FSB240)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- TOPS Important Message Pad, 4-1/4x5-1/2, PK12 (TOP3002P)
- MCDONALD Ecosystems Teaching Posters Set (P059)
- DYKEM Brite-Mark Valve Action Marker Green (84007)
- DYKEM Brite-Mark Valve Action Marker Orange (84005)
- DYKEM Brite-Mark Valve Action Paint Markers, Model: 916, Violet, Med Tip (84019)
- DYKEM No. 44 Black High Temperature Action Marker (DY390877)
- DYKEM Dalo Paint Markers, Yellow (26063)
- DYKEM Dykem 25.384004 Yellow Marker Layout Marking Pen (253-84004)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- Dykem Permanent Markers