Shop All Pressure Switches
Dwyer Instruments
Weatherproof Pressure Switch, Press Sw
Mfr # 1005W-A1-D
Zoro # G807143426
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw type.
- Features Weatherproof housing is ideal for a wide variety of applications where dust or water is present; Spring movement design provides for control in any mounting position and prevents contact chatter reducing false or inconsistent switching
- Process Connection 1/4" female NPT.
- Agency Approvals CE, UL.
- Set Point Adjustment Internal thumbwheel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1005W-A1-D
- Zoro # G807143426
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Screw type. |
Features | Weatherproof housing is ideal for a wide variety of applications where dust or water is present; Spring movement design provides for control in any mounting position and prevents contact chatter reducing false or inconsistent switching |
Process Connection | 1/4" female NPT. |
Agency Approvals | CE, UL. |
Set Point Adjustment | Internal thumbwheel. |
Mounting Orientation | Any position. |
Enclosure Rating | Weatherproof, meets NEMA 4X (IP66). |
Pressure Limit | 3000 psig (206.8 bar). |
Conduit Connection | 3/4" female NPT. |
Electrical Rating | 15 A @ 125/250 VAC resistive. |
Switch Type | SPDT snap switch. |
Temperature Limits | -30 to 170°F (-35 to 77°C). |
Description
Weatherproof pressure switch, adj. range 25-200 psig (1.7-13.8 bar), approx. deadband (fixed) 8 psig (.55 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2E)
- Dwyer Instruments Switches