Shop All Pressure Switches
Dwyer Instruments
Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt
Mfr # CXA-R3
Zoro # G007143394
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw terminal.
- Wetted Materials Silicone, steel, and SS.
- Process Connection 1/4" female NPT.
- Set Point Adjustment Internal screws.
- Conduit Connection 7/8" hole for 1/2" conduit hub (2 places).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CXA-R3
- Zoro # G007143394
- Country of Origin China
- Category Pressure Switches
Details
Electrical Connections | Screw terminal. |
Wetted Materials | Silicone, steel, and SS. |
Process Connection | 1/4" female NPT. |
Set Point Adjustment | Internal screws. |
Conduit Connection | 7/8" hole for 1/2" conduit hub (2 places). |
Switch Type | DPST snap action (see model chart on catalog page). |
Temperature Limits | 140°F (60°C). |
Enclosure Rating | General purpose. |
Service | Compatible liquids and gases. |
Mounting Orientation | Switch can be installed in any position. |
Agency Approvals | CE. |
Repeatability | ±5 psig (±0.3 bar). |
Electrical Ratings | 20 A @ 120 VAC, 12 A @ 240 VAC, 9.6 A @ 240 VAC (3 phase), 8.6 A @ 32 VDC, 3.1 A @ 120 VDC, 1.6 A @ 240 VDC. |
Description
Water pump pressure switch, NO, range 35-150 psig (2.4-10.3 bar), approx. adj. deadband 30-40 psig (2.1-2.8 bar), max. pressure 204 psig (14.1 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- GREENGATE Ceiling Pir 1500 Sqft 120-347V Dr (OAC-P-1500-DMV)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- Dwyer Instruments Pressure Switches